9 T Dyno Lever Hoist 10 Ft

  • Mfr # OZDH900-10LH

  • Zoro # G109198124


product price:  $1,848.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lever Length
16 1/8 in
Pull to Lift Rated Load
81 lb
Mount Type
Hook Mounted - No Trolley
Minimum Retracted Length
32 7/16 in
Brake Type
Weston Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OZDH900-10LH
Zoro #
G109198124
UPC #
760921785171
Country of Origin
China

Dimensions

Chain Length
30 ft
Lever Length
16 1/8 in
Minimum Retracted Length
32 7/16 in
Lifting Hook Opening Width
2 1/8 in
Maximum Lifting Length
10 ft

Details

Item
Lever Chain Hoist
Pull to Lift Rated Load
81 lb
Mount Type
Hook Mounted - No Trolley
Brake Type
Weston Style
Body Material
Steel
Includes Brake
Brake Included
Features
Cast Steel Safety Latches, Enclosed Gearing, Free Wheel Feature, Fully-Enclosed Lift Wheel, Integrated Dynamometer, 360 Degrees Handle Rotation, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Steel Handle with Rubber Grip
Maximum Lifting Capacity
18,000 lb
Color
Green
Chain Material
Dacromet
Headroom
32 7/16 in
Lifting Hook Type
Swivel Hook with Safety Latch
Overload Protection Included
No
Lifting Hook Material
Forged Steel
Power Source
Lever
Number of Reeves
3
Number of Load Chains
1
Chain Grade
Grade 80

Description

Lever Chain Hoist, Chain Length 30 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 32 7/16 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 18,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.