HILLMAN 4 in. Gold Brass Nail-On Number 2 1 pc, PK3

  • Mfr # 847044

  • Zoro # G109200391


product price:  $4.69
/pk 3, $1.56/ea
Sold in multiples of 3 for $14.07

Key Features

Material
Brass
Overall Height
5.78 in
Character Height
4 in
Character Color
Gold
Character Type
Number
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
847044
Zoro #
G109200391
UPC #
45899334027
Country of Origin
India

Dimensions

Overall Height
5.78 in
Character Height
4 in
Width
3.03 in
Length
0.2 in

Details

Item
Nail-On Number
Material
Brass
Character Color
Gold
Character Type
Number
Color
Gold
Character
2
Character Mounting Type
Nail-On

Description

Simple and classic, this Hillman nail-on house number 2 brass (4") is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.


  • • Clearly visible - display house numbers in a location easily read from the street, in order to allow visitors and emergency services to easily identify your address from a distance
  • • Hardware included - each number comes with necessary mounting hardware and instructions, simplifying the installation process
  • • Only tool needed is a drill for pilot holes and to secure address plaque with provided screws
  • • Tough build, high quality, sturdy house numbers made of durable material are created to withstand adverse weather conditions and general wear and tear
  • • Versatile applications - these house numbers can be mounted to mailboxes, address plaques, doors or walls
  • • To install, mark desired nail locations with a pencil, drill small pilot holes (optional), line up number and nails with markings and gently tap nails into surface using a hammer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.