Heavy Duty Gloves, Large, Suede Palm, D3O Palm Pad, TPR Back of Hand, Black/Orange/White, L, 1 PR

  • Mfr # 60600

  • Zoro # G109237045


product price:  $24.98
/pr

Key Features

Glove Size
L
Color
Black/Orange/White
Glove Materials
Suede Palm, D3O® Palm Pad, TPR Back of Hand
Length
11.5"
Fabric Weight
4.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60600
Zoro #
G109237045
UPC #
092644606007
Country of Origin
Indonesia

Dimensions

Glove Size
L
Length
11.5"

Details

Item
Heavy Duty Gloves, Large
Color
Black/Orange/White
Glove Materials
Suede Palm, D3O® Palm Pad, TPR Back of Hand
Fabric Weight
4.8 oz
Application
Wire Pulling
Features
Touchscreen Fingertip Fabric
Cuff Style
Hook and Loop

Description

Heavy Duty Gloves, Large, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.