Veranda Blend Coffee, Whole Bean, 1 lb Bag, PK6

  • Mfr # SBK12523486CT

  • Zoro # G109244838


product price:  $162.99
/pk 6, $27.17/ea
Free Shipping & Returns

Key Features

Coffee Roast/Tea Type
Light
Beverage Format
Coffee
Size
1 lb
Standards
Complies with C.A.F.E. Practices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBK12523486CT
Zoro #
G109244838
UPC #
-
Country of Origin
United States

Dimensions

Size
1 lb

Details

Item
Coffee
Beverage Package Style
Bag
Coffee Roast/Tea Type
Light
Beverage Flavor
Veranda Blend
Beverage Format
Coffee
Standards
Complies with C.A.F.E. Practices

Description

Roasting this blend of specially chosen Latin American beans for a shorter time allows the delicate nuances of soft, cocoa and lightly toasted nuts to blossom. Light body and medium acidity make this coffee flavorful without being overly bold. This coffee brews a delightfully gracious cup that's perfect for welcoming friends or greeting a new day. Mellow and soft taste makes this blonde roast a perfect accompaniment for your favorite dessert.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.