Zoro Homepage
This item is Discontinued.
Enpac Chemical Neutralizer, 1.7lb FA324050100EP

Chemical Neutralizer, 1.7lb (Discontinued)

  • Mfr # FA324050100EP
  • Zoro # G1092987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA324050100EP
Zoro #
G1092987
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
1.7 lb

Details

Item
Chemical Neutralizer
Volume Absorbed per Pkg.
0.25 gal.
Container Type
Bag
Color
White
Primary Neutralizing Application
Multi-Purpose
Form
Granular
Neutralizes
Acids and Bases

Description

Chemical Neutralizer, Container Type Bag, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.