Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
A.O. Smith Permanent Split Capacitor Direct Drive Blower Motor, 3/4 to 1/5 HP, 48Y Frame, 115 Voltage FDL6002

Permanent Split Capacitor Direct Drive Blower Motor, 3/4 to 1/5 HP, 48Y Frame, 115 Voltage (Discontinued)

  • Mfr # FDL6002
  • Zoro # G1094265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDL6002
Zoro #
G1094265
UPC #
-
Country of Origin
Unknown

Dimensions

Resilient Ring Dia.
2 1/4 in
Length Less Shaft
5 7/8 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Shaft Length
4 1/2 in

Details

Item
Direct Drive Blower Motor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
HP
3/4 to 1/5
RPM Range
1001-1100
Voltage
115
Frame
48Y
Motor Thermal Protection
Auto
Motor Service Factor
1.00
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Motor Application
HVAC/R
Motor Sub Application
Direct Drive Fan/Blower
Motor Design
Permanent Split Capacitor
Nameplate RPM
1075
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Ring to Ring Center
5 7/16 in
Capacitor Required
See Table 2
Ins. Class
B
No. of Speeds
4
Hz
60
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Mounting Stud Location
Shaft End
Full Load Amps
2.3-9.1
Phase
1
Motor Bearings
Ball

Description

Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 3/4 to 1/5 HP, 1075 Nameplate RPM, Voltage 115, 2.3-9.1 Full Load Amps, 60 Hz, 1 Phase, 48Y Frame, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 4, Motor Mounting Type Stud, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Length Less Shaft 5 7/8 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.