1/4 inch Drive Socket, 6 pt, 9/32 inch, 631022.28125

  • Mfr # 631022 9/32

  • Zoro # G109573105


product price:  $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Drive Size
1/4 in
Size
9/32 in
Number of Points
6
Socket Type
Standard
Drive Output End Diameter
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
631022 9/32
Zoro #
G109573105
UPC #
4062406310707
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Size
9/32 in
Overall Length
24.8 mm
Drive Output End Diameter
11 mm
Width Across Flats
9/32 in

Details

Item
Socket
Number of Points
6
Socket Type
Standard

Description

Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drive- with bore Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in Width across flats: 9/32 in dia drive output end: 11 mm Length: 24.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.