Eurocube Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gray

  • Mfr # 29422A00

  • Zoro # G109577677


product price:  $555.05
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Gray
Width
8.17 in
Length
1.69 in
Weight
4.740 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29422A00
Zoro #
G109577677
UPC #
4005176763915
Country of Origin
Mexico

Dimensions

Width
8.17 in
Length
1.69 in

Details

Material
Metal
Color
Gray
Weight
4.740 lb
Application
Bathroom
Finish
Hard Graphite

Description

The GROHE Eurocube Pressure Balance Valve Trim with 2-Way Diverter with Cartridge combines precise geometric lines with outstanding reliability for the well-appointed bathroom. Designed for convenience and an uncluttered look, this 2-handle trim combines a top diverter handle to easily switch between 2 water outlets, and a bottom handle to control on/off and water temperature. Renowned for superior performance, the GROHE Eurocube trim is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.