Indexable insert for turning, Diamond, CNMG, Carbide

  • Mfr # 250322 HB7210-1

  • Zoro # G109578315


product price:  $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Chip-Breaker
GG
Insert Material
Carbide
Insert Application
K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
250322 HB7210-1
Zoro #
G109578315
UPC #
4062406058944
Country of Origin
Austria

Dimensions

Depth
0.4 mm
Corner radius
0.8 mm
Min. Cutting Depth
0.4 mm
Max. Cutting Depth
6.5 mm
Cutting Depth
0.4 mm

Details

Item
Indexable insert for turning
Insert Shape
Diamond
Insert Style
CNMG
Chip-Breaker
GG
Grade
HB7210-1
Insert Material
Carbide
Insert Application
K
Workpiece Material
Carbide
Coating
TiCN
Application
K
ISO Code
CNMG 120408
Indexable Insert Profile
Neutral
Feed
0.32-mm/rev.
Cutting Speed
100 m/min
Cutting Conditions
Slightly Interrupted
Number of Inserts
4
Geometry Code
432
Indexable insert profile
neutral

Description

CNMG 120408 HB7210-1 Grade: HB7210-1 Chip breaker: GG Cutting depth ap: 0.4 - 6.5 mm Feed f: 0.32 - 0.8 mm/rev. Cutting speed vc main application: 100 - 450 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.