
7H5VX1250 - V-Belt, 5VX Cogged, 5/8 x 125in OC, 7 Band
Mfr # 7H5VX1250
Zoro # G109717905
product price:Â $431.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5VX
Number of Ribs
7
Top Width
5/8"
Outside Length
125 in
Material
EPDM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7H5VX1250
Zoro #
G109717905
UPC #
-
Country of Origin
India
Dimensions
Top Width
5/8"
Outside Length
125 in
Details
V-Belt Section
5VX
Number of Ribs
7
Material
EPDM
Temp. Range
-31 Deg F to 266 Deg F
Construction
Raw Edge Cogged
For Use With
5VX1250, 7/5VX1250, 5VX1250/7, 7-5VX1250, 5VX1250-7, R5VX1250/7, R5VX1250-7, 7R5VX1250, 7-R5VX1250, 7/R5VX12505V1250, 7/5V1250, 5V1250/7, 7-5V1250, 5V1250-7, R5V1250/7, R5V1250-7, 7R5V1250, 7-R5V1250, 7/R5V1250
Weight
11.04
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge, cogged V-belt designed for high horsepower, compact drives
- Anti-static, Oil, Heat & Wear Resistant
- Cogged design allows significant flexibility, reduced slippage, increased heat dissipation & superior grip
- EPDM Rubber
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.