Braided Cable Sleeve, 3/4 in Inside Dia., 100 ft, Polyester, Dark Brown

  • Mfr # BS-J-RR-075-100

  • Zoro # G109731543


product price:  $52.49
/ea

Key Features

Inside Diameter
3/4 in
Length
100 ft
Material of Construction
Polyester
Sleeve Construction
Braided
Width
0.74"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BS-J-RR-075-100
Zoro #
G109731543
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
3/4 in
Length
100 ft
Width
0.74"

Details

Item
Cable Sleeve
Material of Construction
Polyester
Sleeve Construction
Braided
Color
Dark Brown
Description/Special Features
Rodent Resistant

Description

3/4 inch Rodent Resistant Braided Sleeve, 100ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.