
Women's Aluminum Toe Mid Work Shoe, Black, Purple, 7.5, Medium, N1471 (Discontinued)
- Mfr # N1471-7.5M
- Zoro # G109754726
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N1471-7.5M
Zoro #
G109754726
UPC #
617420221221
Country of Origin
China
Dimensions
Size
7.5
Footwear Width
Medium
Details
Item
Mid Work Shoe
Toe Type
Aluminum
Gender
Women's
Color
Black, Purple
Style Number
N1471
Waterproof
No
Footwear Closure Type
Lace
Outsole Material
Rubber
Insulated
No
Midsole Material
EVA
Standards
IC EH SR
Liner Material
Textile
Upper Material
Synthetic, Textile
Insole Material
PU Foam
Description
Size 7.5 URBAN AT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.