Grinding Segment, 11.25Wx2.25 In Tx8 In H (Discontinued)
- Mfr # 61463650293
- Zoro # G1098142
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463650293
Zoro #
G1098142
UPC #
614636502939
Country of Origin
Unknown
Dimensions
Thickness
2-1/4"
Height
8"
Width
11-1/4"
Overall Length
8 in
Details
Item
Surface Grinding Segment
Abrasive Material
Aluminum Oxide
Specification
86A24-G12VBEP
For Use With
ME30777 Cortland Chuck
Color
Pink
Grit
24
Compatible Chuck
ME30777 Cortland
Description
Surface Grinding Segment, Compatible Chuck ME30777 Cortland, Grit 24, Overall Length 8 in, Specification 86A24-G12VBEP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.