This item is Discontinued.

Otc Genisys Scan Tool HD Starter Kit 3421-79

Genisys Scan Tool HD Starter Kit (Discontinued)

  • Mfr # 3421-79
  • Zoro # G1099086
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3421-79
Zoro #
G1099086
UPC #
-
Country of Origin
Unknown

Details

Item
HD Starter Kit
Application
HD Engine Diagnostics
Type
Software Update
Includes
9-Pin Deutsch Cable, 6-Pin Deutsch Cable, 1 System Smart Card, 1 HD Smart Card, and PC Software CD
Used For
Viewing and Clearing Diagnostic Trouble Codes
Features
Live Vehicle Data For Class 4 to 8 Truck Coverage

Description

HD Starter Kit, Material -, Number of Pieces -, Features Live Vehicle Data For Class 4 to 8 Truck Coverage, Includes 9-Pin Deutsch Cable, 6-Pin Deutsch Cable, 1 System Smart Card, 1 HD Smart Card, and PC Software CD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.