Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L

  • Mfr # BULK-BOLT-3077

  • Zoro # G109936399


product price:  $0.84
/ea
Sold in multiples of 800 for $672.00

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-3077
Zoro #
G109936399
UPC #
197666814390
Country of Origin
Canada

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/4 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
15/64"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1, SAE J429
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Thread Type
UNC

Description

Hex Cap Screw, Hex Head, Zinc Plated Grade 5 Steel, Partially Threaded, 3/8-16 x 1-1/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.