
Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L
Mfr # BULK-BOLT-4115
Zoro # G109936672
product price:Â $79.45
/ea
Sold in multiples of 4 for $317.80
Free Shipping & Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/2"-6
Head Width
2-1/4 in
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-BOLT-4115
Zoro #
G109936672
UPC #
197666038055
Country of Origin
China
Dimensions
Thread Size
1-1/2"-6
Fastener Length
3-1/2 in
Head Width
2-1/4 in
Min. Thread Length
3.25 in
Head Height
15/16"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1, SAE J429
Item
Hex Head Cap Screw
Thread Type
UNC
Tensile Strength
150,000 psi
Description
Hex Cap Screw, Hex Head, Yellow Zinc Grade 8 Steel, Partially Threaded, 1-1/2-6 x 3-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.