
Grade 5, 1/2"-13 Hex Head Tap Bolt, Zinc Plated Steel, 3 in L
Mfr # BULK-BOLT-1914
Zoro # G109937884
product price:Â $3.25
/ea
Sold in multiples of 100 for $325.00
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-BOLT-1914
Zoro #
G109937884
UPC #
197666647837
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Fastener Length
3 in
Head Width
3/4 in
Head Height
11/32"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1, SAE J429
Item
Hex Head Tap Bolt
Thread Type
UNC
Tensile Strength
120,000 psi
Description
Tap Bolt, Hex Head, Zinc Plated Grade 5 Steel, 1/2-13 x 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.