18-8, 1/2"-13 Hex Head Tap Bolt, Plain Stainless Steel, 4 in L

  • Mfr # BULK-BOLT-1926

  • Zoro # G109938195


product price:  $7.95
/ea
Sold in multiples of 25 for $198.75

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
3/4 in
Material
Stainless Steel
Finish
Plain
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-1926
Zoro #
G109938195
UPC #
197666647950
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Fastener Length
4 in
Head Width
3/4 in
Head Height
11/32"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Tap Bolt
Thread Type
UNC
Tensile Strength
60,000 psi

Description

Tap Bolt, Hex Head, 18-8 Stainless Steel, 1/2-13 x 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.