
Grade 1 Electric Cylindrical Lock, Storeroom Electrical Fail Secure Function, Request to Exit Switch
Mfr # ACND80LDEU RHO 626 24V RX
Zoro # G109954850
product price:Â $867.99
/ea
Free Shipping & Returns
Key Features
Depth
4.75 in
Width
8.25 in
Finish
Satin Chrome
Input Voltage
24VAC/DC
For Use With
ACSI Electrified Schlage Cylindrical Locks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACND80LDEU RHO 626 24V RX
Zoro #
G109954850
UPC #
197163142453
Country of Origin
Mexico
Dimensions
Depth
4.75 in
Width
8.25 in
Length
9.5 in
Body Size Thickness
1-3/4 in to 2 in
Details
Item
Electric Cylindrical Lock
Finish
Satin Chrome
Input Voltage
24VAC/DC
For Use With
ACSI Electrified Schlage Cylindrical Locks
Material
Brass or Bronze
Features
Storeroom Lever
Description
Grade 1 Electric Cylindrical Lock, Storeroom Electrical Fail Secure Function, Request to Exit Switch, 24VAC/DC, 2-3/4-in Backset, Rhodes Lever, 3-7/16-in Diameter Rose, Less Cylinder, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.