316, 9/16"-12 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK
Mfr # ZBOLT-4922
Zoro # G109955543
product price:Â $24.79
/pk 5, $4.96/eaKey Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
9/16"-12
Head Width
13/16 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZBOLT-4922
Zoro #
G109955543
UPC #
197666054437
Country of Origin
Multiple
Dimensions
Thread Size
9/16"-12
Fastener Length
2-1/2 in
Head Width
13/16 in
Head Height
23/64 in
Min. Thread Length
1 3/8 in
Drive Size
0.8125 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Tensile Strength
70,000 psi
Thread Type
Coarse
Material Quality Standards
ASTM F593
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.