18-8, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK

  • Mfr # ZBOLT-4688

  • Zoro # G109955840


product price:  $22.25
/pk 5, $4.45/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBOLT-4688
Zoro #
G109955840
UPC #
197666052433
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
4 in
Head Width
15/16 in
Head Height
25/64 in
Drive Size
0.9375 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Tensile Strength
70,000 psi

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.