Class 10.9, M12 Hex Head Cap Screw, Zinc Yellow Steel, 55 mm L, 50 PK

  • Mfr # HC10120551-050P1

  • Zoro # G109985601


product price:  $47.35
/pk 50, $0.95/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
19 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC10120551-050P1
Zoro #
G109985601
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M12
Fastener Length
55 mm
Head Width
19 mm
Min. Thread Length
30 mm
Head Height
7.32 mm
Drive Size
19 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
Metric
Tensile Strength
150,800 psi
Dimensional Standards
Din 931
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 55 mm, Head Height 7.32 mm, Head Width 19 mm, Package Quantity 50

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products