This item is Discontinued.

Hubbell Wiring Device-Kellems Liquid Tight Grip, Straight, 1-1/4 In. H125CNK

Liquid Tight Grip, Straight, 1-1/4 In. (Discontinued)

  • Mfr # H125CNK
  • Zoro # G1100181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H125CNK
Zoro #
G1100181
UPC #
783585334820
Country of Origin
United States

Dimensions

Mesh Length
4 1/2 in
Conduit Trade Size
1 1/4 in

Details

Item
Liquid Tight Conduit Fitting with Grip
Fitting Style
Straight
Fitting Type
Male
Material
Steel Fitting, Stainless Steel Mesh
Insulated / Uninsulated
Uninsulated
Style - Connector
Straight
Item - Conduit Fitting
Liquid Tight Conduit Fitting with Grip
Conduit Fitting Material
Steel
Insulated
No
Mesh Material
Stainless Steel
Type
Straight With Male Fitting
Series
Liquidtight Conduit
Standard
UL Listed
Style
For UL Type A
Carton Quantity
2
UPC
783585000000

Description

Liquid Tight Conduit Fitting with Grip, Conduit Trade Size 1 1/4 in, Style - Connector Straight, Insulated No, Conduit Fitting Material Steel, Mesh Length 4 1/2 in, Mesh Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.