This item is Discontinued.

Brady Wire Marker Sleeves, White, Polyolefin PSIDP-311-375

Wire Marker Sleeves, White, Polyolefin (Discontinued)

  • Mfr # PSIDP-311-375
  • Zoro # G1100407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSIDP-311-375
Zoro #
G1100407
UPC #
-
Country of Origin
United States

Dimensions

Max. Wire Size
4 AWG
Min. Wire Size
8 AWG

Details

Color
White
Item
Wire Marker Sleeves
Legend
Blank
Material
Heat Shrink Polyolefin
Labels per Roll
100

Description

Wire Marker Sleeves, Labels per Roll 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.