This item is Discontinued.

Dayton Reversible Fan, 12 In 5M188

Reversible Fan, 12 In (Discontinued)

  • Mfr # 5M188
  • Zoro # G1100565
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5M188
Zoro #
G1100565
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
16
Shaft Dia. (In.)
1/2
Max. Depth (In.)
14 1/16
Dimension C (In.)
1-15/16
Dia. Opening Required (In.)
14
Dimension B (In.)
12-1/8
Dimension A (In.)
16
Width (In.)
16
Dimension D (In.)
12-1/4

Details

Motor Enclosure
Totally Enclosed Air-Over
Fan RPM
1725
Exhaust/Supply CFM @ 0.000-In. SP
1570/1260
Operating Amps
3.9
Type
Direct Drive Reversible
Includes
Reversing Switch
Motor Insulation
Class B
Frame Finish
Gray Epoxy
Phase
1
Motor RPM
1725
Max. Ambient Temp. (F)
104
Item
Exhaust/Supply Fan
Exhaust/Supply CFM @ 0.250-In. SP
1135/1095
Speed
1
Hz
60
Exhaust/Supply CFM @ 0.125-In. SP
1385/1195
Propeller Material
Aluminum
Mounting Position
Vertical
Recommended Intake Guards
1WBT8
Number of Blades
3
Max. Inlet Temp. (Deg. F)
104
Exhaust/Supply CFM @ 0.375-In. SP
755/770
Bearing Type
Ball

Description

Exhaust/Supply Fan, Direct Drive Reversible, Exhaust/Supply CFM @ 0.000-In. SP 1570/1260, Exhaust/Supply CFM @ 0.250-In. SP 1135/1095, Max. Ambient Temp. (F) 104, Operating Amps 3.9, Fan RPM 1725, Bearing Type Ball, Motor Enclosure Totally Enclosed Air-Over, Height (In.) 16, Width (In.) 16, Max. Depth (In.) 14 1/16, Frame Finish Gray Epoxy, Propeller Material Aluminum, Number of Blades 3, Includes Reversing Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.