
4in. J Hook with Angle Clip & SSBC, 25PK
Mfr # WJH64ACSSBC
Zoro # G110062544
product price: $258.99
/pk 25, $10.36/ea
Free Shipping & Returns
Key Features
Color
Silver
Max. Cable Capacity
4 in
Material
Galvanized Steel
Type
Cable Hook
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WJH64ACSSBC
Zoro #
G110062544
UPC #
811443030468
Country of Origin
China
Dimensions
Width
4 in
Details
Item
J Hook
Color
Silver
Max. Cable Capacity
4 in
Material
Galvanized Steel
Type
Cable Hook
Standards
UL Listed
Includes
Angle Clip & SSBC
Features
360 Degree Turning
Description
- •4′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •Screwed on stamped steel beam clamp, postionable 360 degrees
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •300 Cat 5/5e, or 300 Fiber Optic, or 185 Cat 6 Cable, or innerduct
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.