Slotted Spring Pin, 3/16 in Outside Dia, 1-1/2 in L, Steel, 10 PK
Mfr # WWG-SP1871500
Zoro # G110073441
product price:Â $2.69
/pk 10, $0.27/eaKey Features
Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
3/16 in
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WWG-SP1871500
Zoro #
G110073441
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
3/16 in
Shank Length
1-1/2 in
Wall Thickness
0.04 in
Nominal Diameter
3/16 in
Fits Minimum Hole Diameter
3/16 in
Shank Length Tolerance
+/-0.020 in
Usable Length
1 1/2 in
Fits Maximum Hole Diameter
3/16 in
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Standards
ASME B18.8.2, RoHS Compliant
End Type
Chamfered
Material Quality Standards
ASME B18.8.2
Description
Slotted Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Zinc Plated, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter Not Applicable, Wall Thickness 0.04 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 1 1/2 in, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/16 in
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.