Vibration Isolator, 125 Lb Max, M8 x 1.25, Height: 1 in

  • Mfr # 2NPF2

  • Zoro # G1101046


product price:  $6.09
/ea

Key Features

Type
Female Threads Top End, Male Threads, Bottom End
Max. Load Downward Compression (Lb.)
125 lb
Cylinder Dia.
1 1/2 in
Height
1 in
Thread Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NPF2
Zoro #
G1101046
UPC #
190735449325
Country of Origin
Korea, Republic of

Dimensions

Cylinder Dia.
1 1/2 in
Height
1 in
Thread Length
5/8 in
Thread Size
M8x1.25
Metric Thread Size
M8 x 1.25
Stud Length
0.63 in
Overall Diameter
1.5 in
Overall Height
1 in

Details

Item
Vibration-Isolating Mount
Type
Female Threads Top End, Male Threads, Bottom End
Max. Load Downward Compression (Lb.)
125 lb
Max. Load Sideways Shear (Lb.)
20 lb
Mounting
Compression
Resistant To
Abrasion
Screws
Clear Zinc Plated, Grade 5
Material
Rubber
Stud or Tap Material
Clear Zinc-Plated, Grade 5
Maximum Load Downward Compression
125 lbf
Maximum Load Sideways Shear
20 lbf
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Isolator Material
Rubber
Resistance Properties
Abrasion-Resistant
Mounting Style
Compression
Shape
Cylindrical
Load Sideways Shear - Maximum
20 lbf
Load Downward Compression - Maximum
125 lbf
Spring Rate
20 lbf/in

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 125 lbf, Overall Diameter 1.5 in, Height 1 in, Stud Length 0.63 in, Maximum Load Sideways Shear 20 lbf, Thread Size M8x1.25, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Shape Cylindrical, Stud or Tap Material Clear Zinc-Plated, Grade 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.