4x8 SideMate Plus w/foundation

  • Mfr # 36625

  • Zoro # G110112737


product price:  $849.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
PVC
Color
Adobe/ Gray
Inside Depth
7.69 ft
Inside Height
5.42 ft
Outside Width
4.01 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36625
Zoro #
G110112737
UPC #
638801366256
Country of Origin
United Arab Emirates

Dimensions

Inside Depth
7.69 ft
Inside Height
5.42 ft
Outside Width
4.01 ft
Door Opening Width
2.48 ft
Outside Height
6.15 ft
Outside Length
95.16 in
Door Opening Height
5.15 ft
Overall Depth
7.93 ft
Width
48.11 in
Inside Width
3.80 ft

Details

Material
PVC
Color
Adobe/ Gray
Assembled/Unassembled
Unassembled
Roof Color
Dark Gray
Shape
Rectangle
Roof Design
Lean-To
Wall Color
Adobe

Description

The SideMate 4x8 vinyl shed is an easy-to-assemble outdoor storage solution designed to be placed on the side of your home. The contemporary design beautifies any backyard while maximizing storage space for yard tools or garden equipment. Constructed of durable all weather vinyl in a neutral ivory color, the SideMate vinyl shed is maintenance free. It will never need painting or treating. It will not rust, dent, rot, mildew or fade. It is also fire retardant and much quieter in the rain than metal storage sheds. The wall columns are reinforced with a solid metal structure, giving the vinyl shed a lot of strength and making it easy to hang shelves or garden tools inside. The foundation kit provides a galvanized metal foundation. It eases the installation process, ensures a square shed and elevates your floor off the ground. With the foundation kit youft.ll be able to build your shed the day you receive it.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.