1/2" Drive Impact Socket Set, Metric, 26pcs, Impct Skt St, Steel, Blk Oxd, 10 to 36 mm

  • Mfr # 4PRG6

  • Zoro # G1101387


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
26
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PRG6
Zoro #
G1101387
UPC #
190735857267
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2"
Socket Size Range
10 mm to 36 mm
Socket Depth
Standard
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm
Container Width
12 29/32 in
Container Height
17 in
Container Length
3 19/64 in
Standard Socket Style/Size
Standard 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm

Details

Item
Impact Socket Set
Number of Pieces
26
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
Metric
Measurement Type
Metric
Includes
Blow Molded Case; Impact Socket Set 6-Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 33mm, 34mm, 35mm, 36mm
Drive Type
Impact
Impact Rated
Yes
Standards
ANSI B107.2-2002
Sockets Included
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 34mm, 35mm, 36mm
Std. Socket Point Styles Included
6
Socket Type
6 pt Std.
Insulated
No
Socket Shape
6-Point
Piece Count Range
26 to 50
Includes Standard Sockets
Standard Sockets Included
Container Type
Case
Tether Ready
No
Compatible Fastener Type
Bolts
Includes Deep Sockets
Deep Sockets Not Included
Locking
No
Non-Magnetic
No
Number of Standard Sockets
26
Non-Sparking
No
Container Features
Dust Resistant
Includes Drive Tools
No
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

This Westward 4PRG6 1/2 in. Drive Impact Socket Set is a 26-piece set of tools you can rely on for your job. This durable set comes with both metric and standard sockets, so you can use it across different applications. The 6 pt standard impact sockets range from 10 mm to 36 mm in size, while the drive size is 1/2". Each socket has a black oxide finish that offers excellent corrosion resistance and prevents glazing of the driving surfaces. It comes with a variety of tools including screwdrivers, extensions and more to give you the flexibility to complete your task. No matter what kind of work you do, if it involves tightening or loosening fasteners, then this Westward 4PRG6 1/2 in. Drive Impact Socket Set will be able to handle the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.