Conduit Fitting 90 Deg Elbow, 1/2 in, Aluminum, Plain, Gray

  • Mfr # BL-90-1

  • Zoro # G1101429


product price:  $14.39
/ea
Sold in multiples of 5 for $71.95

Key Features

Conduit Fitting Type
90 Deg Elbow
Trade Size
1/2 in
Material
Aluminum
Finish
Plain
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL-90-1
Zoro #
G1101429
UPC #
783936030012
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Overall Length
3 in
Length
3 in
Hub Size
1/2
Height (In.)
2 in
Width
2 in
Height
2 in
Dimensions
3 in x 2 in x 2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
90 Deg Elbow
Material
Aluminum
Finish
Plain
Color
Gray
Conduit Outlet Body Capacity
3.0 cu in
Application
To change direction in rigid or IMC conduit systems.
Hazardous Location Rating
Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2
Connector Type
90 Degrees
Hazardous Location
Yes
Features
Smooth Integral Bushings to Prevent Damage to Wires
Type
90º Elbow
Series
BL
Carton Quantity
5
CSA File Number
LR11716
Package Net Weight
0.11
UL File Number
E10514
Conduit Outlet Body Hub Style
Threaded

Description

Elbow,Male/Fem,90 deg.,Al,1/2 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.