Magnetic Torpedo Level, 9 In, 3 Vials

  • Mfr # 4MRX1

  • Zoro # G1102263


product price:  $12.29
/ea

Key Features

Length
9 in
Accuracy
0.001
Color
Blue
Features
Top-Read level has 2 Grooves and a Magnetic Strip; Surround-View Vials
Magnetic/Nonmagnetic
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4MRX1
Zoro #
G1102263
UPC #
190735855843
Country of Origin
China

Dimensions

Length
9 in
Overall Length
9 in

Details

Accuracy
0.001
Color
Blue
Features
Top-Read level has 2 Grooves and a Magnetic Strip; Surround-View Vials
Magnetic/Nonmagnetic
Magnetic
Top Read
Top Read Window
Number of 45 Degree Vials
1
Number of Level Vials
1
Number of Plumb Vials
1
Item
Torpedo Level
Number of V-Grooves
0
Total Number of Vials
3
Number of Magnets
1
Lighted Vials
No
Number of 30 Degree Vials
0
Magnet Type
Strip
Vial Material
Acrylic
Frame Material
Plastic
Vial Type
Barrel
Accuracy - Standard
0.001
Number of 45 Vials
1
Number of 30 Vials
0
Vial Types Included
45 Degrees Vials, Level Vials, Plumb Vials
Vial Shape
Barrel
Magnetic
Magnetic
Vial Illumination
None

Description

The Westward Magnetic Torpedo Level is a handy tool to have around. It has a 9 in. length and 3 vials, making it perfect for small-scale projects. The top read level has 2 grooves and a magnetic strip, allowing you to easily measure up while ensuring accuracy of 0.001". This torpedo level also features surround view vials which allow you to get the most accurate readings possible. Its blue frame is made of plastic, while its straight wireway measures 9 in. long. The Westward Magnetic Torpedo Level will help you complete your project with ease and precision.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.