2-1/2" Varnish Polyester Bristle, Paint Brush, Plastic Handle, 12 PK
Mfr # 267V-25
Zoro # G1103991
product price:Â $43.15
/pk 12, $3.60/eaKey Features
Brush Style
Varnish
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Plastic
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
267V-25
Zoro #
G1103991
UPC #
044359140253
Country of Origin
China
Dimensions
Brush Size
2-1/2"
Details
Item
Paint Brush
Brush Style
Varnish
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Plastic
Handle Material
Plastic
Description
Varnish Brush,Polyester,2-1/2 In.,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.