HSS Short Length Drill Bits, 0.296875 Size, 118 Point Angle, HSS, BRIGHT FINISH Finish

  • Mfr # 1087773

  • Zoro # G110408748


product price:  $6.95
/ea
Sold in multiples of 10 for $69.50

Key Features

Drill Bit Size
0.296875
Overall Length
2.75 in
Flute Length
1.5625
Number of Flutes
2
Material - Machining
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1087773
Zoro #
G110408748
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.296875
Overall Length
2.75 in
Flute Length
1.5625

Details

Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Decimal Equivalent
0.296875
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Shank Type - Machining
Straight Shank
Flute Type
CONVENTIONAL SPIRAL
Coolant Fed
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.