HSS Short Length Drill Bits, 0.0625 Size, 118 Point Angle, HSS, BRIGHT FINISH Finish

  • Mfr # 1087629

  • Zoro # G110409042


product price:  $3.15
/ea
Sold in multiples of 10 for $31.50

Key Features

Drill Bit Size
0.0625
Overall Length
1.625
Flute Length
0.625
Number of Flutes
2
Material - Machining
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1087629
Zoro #
G110409042
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.0625
Overall Length
1.625
Flute Length
0.625

Details

Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Decimal Equivalent
0.0625
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flute Type
CONVENTIONAL SPIRAL
Shank Type - Machining
Straight Shank
Coolant Fed
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.