Welding Gloves, Safety Cuff, Straight Thumb, Elkskin, S, 1 PR
Mfr # WSTK-02-S
Zoro # G1105288
product price:Â $31.19
/prKey Features
Cuff Material
Cowhide
Application
MIG, Stick
Cuff Style
Safety
Glove Back Material
Elkskin
Glove Leather Grade
A, B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSTK-02-S
Zoro #
G1105288
UPC #
696511852223
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
18"
Details
Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG, Stick
Cuff Style
Safety
Glove Back Material
Elkskin
Glove Leather Grade
A, B
Palm Material
Elkskin
Thumb Style
Straight
Glove Liner Material
Cotton
Stitching Material
Kevlar(R)
Lining Material
Cotton
Glove Cut
Gunn
Color
Black
Design
Welders Glove
Welding Glove Application
MIG, Stick
Leather Palm Process
Split
Glove Hand Style
Left and Right
Description
Welding Gloves, Welding Glove Application MIG, Stick, Leather Palm Material Elkskin, Glove Back Material Elkskin, Glove Length 18 in, Glove Leather Grade A, B, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Black, Cuff Safety, Glove Size S, Hand Left and Right, Color Black, Cuff Material Cowhide, Design Welders Glove, 1 Pair
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.