Welding Gloves, Safety Cuff, Wing Thumb, Cowhide, L, 1 PR

  • Mfr # EXO2-MWELG-04-L

  • Zoro # G1105358


product price:  $26.39
/pr

Key Features

Cuff Material
Cowhide
Application
MIG
Cuff Style
Safety
Glove Back Material
Cowhide
Glove Leather Grade
A, B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXO2-MWELG-04-L
Zoro #
G1105358
UPC #
696511852445
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
14-1/2"

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG
Cuff Style
Safety
Glove Back Material
Cowhide
Glove Leather Grade
A, B
Palm Material
Cowhide
Thumb Style
Wing
Glove Liner Material
Fleece
Color
Brown
Welding Glove Application
MIG
Design
Welders Glove
Stitching Material
Kevlar(R)
Glove Cut
Gunn
Lining Material
Fleece
Leather Palm Process
Full-Grain
Glove Hand Style
Left and Right

Description

Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 14 1/2 in, Glove Leather Grade A, B, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Brown, Cuff Safety, Glove Size L, Hand Left and Right, Color Brown, Cuff Material Cowhide, Design Welders Glove, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.