WESTWARD 1/2 in Drive Impact Socket Deep Socket, Black Oxide, Steel, 5/8 in

  • Mfr # 4LXL7

  • Zoro # G1106052


product price:  $4.75
/ea

Key Features

Drive Size
1/2 in
Overall Length
3 17/64 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LXL7
Zoro #
G1106052
UPC #
190735851951
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2 in
Size
5/8 in
Overall Length
3 17/64 in
Socket Depth
Deep
Socket Length
3 17/64 in
Socket Size
5/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Output Type
6 pt
Impact Rated
Yes
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Standards
ASME B107.110
Measurement Type
SAE
Drive Type
Impact
Non-Sparking
No
Locking
No
Socket Shape
6-Point
Tether Ready
No
Non-Magnetic
No
Compatible Fastener Type
Bolts
Insulated
No
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Bolt Clearance
16 mm

Description

Impact Socket, Socket Size 5/8 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 16 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.