Contact Cleaner, Aerosol Spray Can, 11 oz, Liquid

  • Mfr # 00916

  • Zoro # G1106192


product price:  $20.69
/ea

Key Features

Plastic Safe
Yes
Container Type
Aerosol
Container Size
11 oz
Cleaner Form
Gas
Dielectric Strength
13.1 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00916
Zoro #
G1106192
UPC #
078827009162
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Contact Cleaner
Plastic Safe
Yes
Container Type
Aerosol
Cleaner Form
Gas
Dielectric Strength
13.1 kV
VOC Content
0%
NSF Rating
K2
Nonflammable
Yes
Standards
Conforms to CARB, OTC, and LADCO
Flash Point
158°F
Net Weight
11 wt oz
Primary Chemical
None
Fragrance
Characteristic
Contains
Naphtha, Petroleum, Hydrotreated, 3-Methoxy-3-Methyl-1-Butanol
Cleaner Chemical Product Grouping
Contact Cleaners
Chlorinated
No
Plastic Compatibility
Safe on Most Plastics
Biodegradable
No
Base Formula
Chemical Based Solvent
Product Series
Electro 140 Degrees
Butyl Free
No
Surfaces for Use On
Hard Nonporous Surfaces
Product Label
Contact Cleaner
Color
Clear
Recommended Dilution
Ready to Use
Application
Calculators, Communication Equipment, Computers, Digital Equipment, Electrical Contacts, Electrical Equipment, Electronic Ignitions, HVAC Systems, Navigation Equipment, Printed Circuit Boards, Servers, Switches & Relays, Radars & Radios, Robotic Equipment

Description

Contact Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on Most Plastics, Container Type Aerosol Spray Can, Container Size 11 oz, Cleaner Form Liquid, Dielectric Strength 13.1 kV, VOC Content 96.8 Percent, NSF Rating K2, Product Series Electro 140 Degrees , Nonflammable No, Product Label Contact Cleaner, Chlorinated No, Standards ASTM F-945, BAPS 180-009, NSF Rated, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Flash Point 144 Degrees F, Net Weight 11 oz

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.