2.2 gpm Outlet, 13/16"-24 Thread Size, Chrome, Brass

  • Mfr # E3JKABCP

  • Zoro # G1107915


product price:  $16.25
/ea

Key Features

Thread Size Type
Female
Thread Size
13/16"-24
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Chicago Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3JKABCP
Zoro #
G1107915
UPC #
611943447212
Country of Origin
United States

Dimensions

Thread Size Type
Female
Thread Size
13/16"-24
Overall Length
3/4 in
Connection Size
13/16"-24

Details

Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Chicago Faucets
Finish
Chrome
Standards
NSF/ANSI/CAN 372 Low Lead Content
Material
Brass
Type
Female
Flow Rate (GPM)
2.2
Material of Construction
Brass
Series
Flow Devices
Flow Rate - Maximum
2.2 gpm
Vandal Resistance
Not Vandal-Resistant
Connection Gender
Female
Product Type
Outlet
Flow Type
Aerated
Compatible Series
Faucet Outlets
Features
Pressure Compensating
Pressure - Maximum
125 psi
Compatible Manufacturer Part Number
WWG895-317ABCP
Compatible Brand
Chicago Faucets
Temperature - Maximum
150 Degrees F
Connection Type
UNS

Description

Outlet, Thread Size Type Female, Thread Size 13/16 in - 24, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF/ANSI/CAN 372 Low Lead Content

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.