
17/64 COBALT STUB DRILL 135 SPLIT POINT
Mfr # SC400-017-I
Zoro # G110850325
product price:Â $3.19
/ea
Sold in multiples of 3 for $9.57
Key Features
Size
17/64 in
Overall Length
2-5/8 in
Number of Flutes
2
Material
Cobalt
Finish
Gold
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SC400-017-I
Zoro #
G110850325
UPC #
-
Country of Origin
China
Dimensions
Size
17/64 in
Overall Length
2-5/8 in
Shank Dia.
17/64 in
Flute Length
1-7/16 in
Details
Number of Flutes
2
Material
Cobalt
Finish
Gold
Drill Bit Point Angle
135 Degree
Shank Type
Round
Cutting Direction
Right Hand
Bit Style
Screw Machine Length
Point Style
Split Point
Application
135 Degree Heavy Duty Split Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.