5/16 HIGH SPEED STEEL TAPER LENGTH DRILL

  • Mfr # TLD100-020-I

  • Zoro # G110851124


product price:  $13.69
/ea

Key Features

Overall Length
6-3/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degree
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TLD100-020-I
Zoro #
G110851124
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
5/16 in
Overall Length
6-3/8 in
Flute Length
4 in
Shank Dia.
5/16 in

Details

Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degree
Drill Bit Point Type
Standard
Cutting Direction
Right Hand
Bit Style
Taper Length
Shank Type - Machining
Round

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.