
F HIGH SPEED STEEL JOBBER DRILL USA, 12PK
Mfr # J102-206-D
Zoro # G110858321
product price:Â $30.59
/pk 12, $2.55/eaKey Features
Drill Bit Size
F
Overall Length
4-1/8 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J102-206-D
Zoro #
G110858321
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
F
Overall Length
4-1/8 in
Flute Length
2-7/8 in
Shank Size
0.257 in
Details
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
2
Bit Style
Jobber Length
Point Style
Standard
Application
General purpose drill designed to perform in a broad range of irons and steels. Black Oxide finish provides high resistance to abrasion and helps reduce the tendency of stoft material to load on the drill.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.