This item is Discontinued.

No Product Image Available

22" W x 25" L x 7-5/8" H, Top Mount, Bathroom Sink (Discontinued)

  • Mfr # DRKR2522R3
  • Zoro # G1108637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRKR2522R3
Zoro #
G1108637
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 5/8 in
Overall Length
25 in
Bowl Depth
7 5/8 in
Overall Width
22 in
Bowl Size
19 in x 16 in
Manufacturers Warranty Length
Limited Lifetime
Faucet Hole Dia.
(3) 1 1/2 in; (1) 1 1/8 in Slotted

Details

Mounting Type
Top Mount
Color
Lustrous Highlighted Satin
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
With Faucet / Without Faucet
Without Faucet
Includes
Full spray sides and bottom; Installation Hardware for 3/4 in Thick Countertop.
ADA Compliant
No
Faucet Mounting Centers
4 in
Commercial / Residential
Commercial
Body Material
304 Stainless
Side Splash
no
Back Splash
No
Gauge
18
Residential / Commercial
Commercial
Number of Stations
2
Standards
Buy American Act, ASME A112.19.3/CSA B45.4, IAPMO (cUPC_sinks)
Item
Bathroom Sink

Description

Without Faucet, Body Material 304 Stainless, Mounting Type Top Mount, Color Lustrous Highlighted Satin, Overall Length 25 in, Overall Width 22 in, Overall Height 7 5/8 in, Bowl Size 19 in x 16 in, Bowl Depth 7 5/8 in, ADA Compliant No, Back Splash No, Bowl Shape Rectangular, Side Splash No, Number of Stations 2, Drain Opening 3 1/2 in, Gauge 18, Faucet Mounting Centers 4 in, Faucet Hole Dia. (3) 1 1/2 in; (1) 1 1/8 in Slotted

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.