Web Sling, Flat Eye, 6 ft L, 11000 lb Cap.

  • Mfr # EEF-4-902PGE-06

  • Zoro # G110863752


product price:  $72.49
/ea

Key Features

Sling Type
Type 3
Sling Material
Polyester
Number of Plies
4
Overall Width
2 in
Vertical Hitch Capacity
11,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEF-4-902PGE-06
Zoro #
G110863752
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
6 ft
Overall Width
2 in
Eye Length
12 in
Thickness
3/4 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Polyester
Number of Plies
4
Vertical Hitch Capacity
11,000 lb
Choker Hitch Capacity
8,800 lb
Number of Legs
1
Color
Silver
Basket Hitch Capacity
22,000 lb
End Type
Flat Eye
Standards
ASME, OSHA
Resistance Properties
Chemical-Resistant
Basket Hitch Capacity @ 30 Degrees
11,000 lb
Reinforcement Properties
Abrasion-Resistant Edges
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 45 Degrees
17,200 lb
Tag Attachment Type
Fully Sewn
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
194 Degrees F
Tag Features
Encapsulated Tag
Visual Indicators
Striped
Basket Hitch Capacity @ 60 Degrees
19,000 lb

Description

Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 4, Sling Length 6 ft, Eye Length 12 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 11,000 lb, Choker Hitch Capacity 8,800 lb, Basket Hitch Capacity 22,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 11,000 lb, Basket Hitch Capacity @ 60 Degrees 19,000 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/4 in, Standards ASME, OSHA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.