Zoro Homepage

Lustertone Classic Stainless Steel 22" x 22" x 5" 3-Hole Single Bowl Drop-in ADA Sink

  • Mfr # LRAD2222503

  • Zoro # G1108926


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Finish
Lustrous Satin
ADA Compliant
Yes
Mounting Type
Drop-in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRAD2222503
Zoro #
G1108926
UPC #
94902594361
Country of Origin
United States

Dimensions

Width
22 in
Height
5 in
Length (In.)
22 in
Bowl Depth
4-7/8 in

Details

Number of Holes
3
Finish
Lustrous Satin
ADA Compliant
Yes
Mounting Type
Drop-in
Item
Faucet
Connection - Drains
3-1/2 in
Gauge
18
Material
Stainless Steel
Bowl Shape
Rectangular

Description

An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.