Electric Chain Hoist, 4000 lb cap.

  • Mfr # JLC4008115

  • Zoro # G110918773


product price:  $7,378.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Standards
B30.16, CSA LR 44484
Voltage
115V AC
Fixed Lift Speed
8 fpm
Number of Reeves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JLC4008115
Zoro #
G110918773
UPC #
-
Country of Origin
United States

Dimensions

Lifting Hook Opening Width
1 11/32 in
Maximum Lifting Length
15 ft

Details

Phase
1
Standards
B30.16, CSA LR 44484
Voltage
115V AC
Fixed Lift Speed
8 fpm
Number of Reeves
2
Motor Horsepower
1 hp
Includes Brake
Brake Included
Number of Speeds
1
Features
Adjustable Upper and Lower Limit Switches Regulate the load travel, Rugged, Portable Hoists that Provide Quick, Precise Lifting
Overload Protection Included
Yes
Maximum Lifting Capacity
4,000 lb
Body Finish
Die-Cast
Controls
Push Button Handheld
Includes Clutch
Clutch Included
Clutch Type
Overload Limiting
Current at Max. Voltage
14.8 A
Mount Type
Hook Mounted - No Trolley
Body Material
Cast Aluminum
Brake Type
Magnetic Disc Brake System
Lifting Hook Type
Swivel Hook with Safety Latch
Duty Classification
H4
Headroom
20 13/16 in
Operating Voltage
115V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Maximum Voltage 14.8 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 20 13/16 in, Body Material Cast Aluminum, Brake Type Magnetic Disc Brake System, Includes Brake Brake Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.