Shop VEVOR
See all product information
Create Account
Electric Chain Hoist Single Phase Crane Hoist 2200 lbs Load 10 ft Lifting
- Mfr # H10-1338
- Zoro # G123372739
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
2,200 lbs (998 kg)
Hz
60 Hz
Electric Hoist Item
Electric Chain Hoists
Control
Wired (10 ft/3 m)
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H10-1338
- Zoro #
- G123372739
- UPC #
- 197988581338
- Country of Origin
- China
- Hoist Lift
- 10 ft (3 m)
- Load Capacity
- 2,200 lbs (998 kg)
- Hz
- 60 Hz
- Electric Hoist Item
- Electric Chain Hoists
- Control
- Wired (10 ft/3 m)
- Voltage
- 120 V
Description
VEVOR Electric Chain Hoist, 2200 lbs Load Capacity, 10 ft Lifting Height, 6.9 ft/min Speed, 120V, Single Phase Overhead Crane with Chain, 10 ft Wired Remote Control for Garage, Shop, Hotel, and Home Lift Like a Pro Chain of Strength Control at Your Fingertips Superior Copper Motor Setup in a Snap Practical Hook Design Voltage/Frequency: 120V, 60Hz,Max Lifting Height: 10 ft/3 m,Remote Control Specification: Wired, 10 ft/3 m,Item Model Number: H10,Product Weight: 55.1 lbs/25 kg,Load Power: 1000W,Chain Material: DT Grade Carburized,Lifting Load: 2200 lbs/998 kg,Chain Wire Diameter: 0.25 in/6.3 mm,Product Size: 17.3 x 8.1 x 22.8 in/440 x 205 x 580 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.