Adj. No Go Ring Gage, M4.0-0.70 2A

  • Mfr # 362111520

  • Zoro # G1109236


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Type
No Go
Class
2A
Thread Size
M4 x 0.70
Thread Type
Metric
Material
Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
362111520
Zoro #
G1109236
UPC #
662631471170
Country of Origin
United States

Dimensions

Thread Size
M4 x 0.70
Overall Thickness (In.)
1/4 in
Outside Dia. (In.)
1 in
Thread Length (In.)
3/16 in
Pitch Diameter - No-Go Member
3.43 mm
Thread Length
4 mm
Dimension Type
Metric
Pitch Diameter
3.433 mm
Compatible Holder Size
1T
Pitch Diameter - No Go Member
3.43 mm

Details

Item
Threaded Ring Gauge
Type
No Go
Class
2A
Thread Type
Metric
Material
Tool Steel
Includes
Certificate of Accuracy Traceable to NIST
Tolerance
Class X
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Meets/Exceeds
ASME B1.16M
Finish
Uncoated
Thread Class
6G
Tolerance Class
X
Hardness
RC 60-62
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Type
No-Go (Minus)
Gauge Design
Adjustable
Standards
ASME B1.16M
Long Form Calibration Certificate
No

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type No-Go (Minus), Pitch Diameter 3.433 mm, Pitch Diameter - No-Go Member 3.43 mm, Thread Class 6G, Thread Length 4 mm, Thread Size M4 x 0.70, Thread Type Metric, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.