Bench Multimeter, Printed Manual (Discontinued)
- Mfr # U3402A-0B0
- Zoro # G1109333
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U3402A-0B0
Zoro #
G1109333
UPC #
-
Country of Origin
Malaysia
Dimensions
Manufacturers Warranty Length
3 yr
Details
Item
Bench Multimeter, Printed English Manual
Voltage (AC)
120 mV to 750 V
Voltage (DC)
120 mV to 750 V
Amps AC
12 mA to 12 A
Amps DC
12 mA to 12 A
Resistance (Ohms)
120 to 120 M
Basic DC Accuracy
+/-0.012%
Includes
34138A Test Lead Kit, Power Cord, Quick Start Guide and Printed Manual
Special Features
Kensington Lock Slot
Calibration Certificate
No
Display
Dual Vacuum Fluorescent
True RMS
Yes
Auto Ranging
Yes
Counts
119,999
Safety Rating
CAT II 300V
Description
Bench Multimeter, Printed English Manual, Voltage (AC) 120 mV to 750 V, Voltage (DC) 120 mV to 750 V, 12 mA to 12 A Amps AC, 12 mA to 12 A Amps DC, Resistance (Ohms) 120 to 120 M, Basic DC Accuracy +/-0.012 Percent, 119,999 Counts, True RMS Yes, Temp. Range -, Special Features Kensington Lock Slot, Dual Vacuum Fluorescent Display, Auto Ranging Yes, No Calibration Certificate, Safety Rating CAT II 300V, Includes 34138A Test Lead Kit, Power Cord, Quick Start Guide and Printed Manual
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.